TIMKEN
TIMKEN
1806-14M-115
TIMKEN TIMKEN
Description
1806-14M-115 SYNCHRO-COG BELT ; 101739910
Synchronous Belt; 14MM Pitch; 1806MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1806-14M-115
BDI #
233891
Details
1197.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1806-14M-115/p/233891
Your Price
$ 1,197.23 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.845
EAN
0033259435767
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1806-14M-115
Long Description
Synchronous Belt; 14MM Pitch; 1806MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
4.528 Inch | 115 Millimeter
Belt Pitch Length
71.102 Inch | 1806 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


