TIMKEN
TIMKEN
1806-14M-170
TIMKEN TIMKEN
Description
1806-14M-170 SYNCHRO-COG BELT ; 101739911
Synchronous Belt; 14MM Pitch; 1806MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1806-14M-170
BDI #
233892
Details
1769.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1806-14M-170/p/233892
Your Price
$ 1,769.86 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.727
EAN
0033259436122
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1806-14M-170
Long Description
Synchronous Belt; 14MM Pitch; 1806MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
6.693 Inch | 170 Millimeter
Belt Pitch Length
71.102 Inch | 1806 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


