TIMKEN
TIMKEN
1820-14M-115
TIMKEN TIMKEN
Description
1820-14M-115 SYNCHRO-COG BELT ; 101739916
Synchronous Belt; 14MM Pitch; 1820MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1820-14M-115
BDI #
233896
Details
1201.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1820-14M-115/p/233896
Your Price
$ 1,201.49 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.859
EAN
0785201585739
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1820-14M-115
Long Description
Synchronous Belt; 14MM Pitch; 1820MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
71.654 Inch | 1820 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


