

TIMKEN
TIMKEN
1862-14MPT-120
TIMKEN TIMKEN
Description
1862-14MPT-120 SYNCHRONOUS BELT ; PANTHER 101743776
Synchronous Belt; 14MM Pitch; 1862MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
1862-14MPT-120
BDI #
234732
Details
1601.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1862-14MPT-120/p/234732
Your Price
$ 1,601.10 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.031
EAN
0785201945199
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1862-14MPT-120
Weight / LBS
5
Long Description
Synchronous Belt; 14MM Pitch; 1862MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
4.724 Inch | 120 Millimeter
Belt Pitch Length
73.307 Inch | 1862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh