MEGADYNE GROUP
MEGADYNE GROUP
1890-14MT-28
MEGADYNE GROUP MEGADYNE GROUP
Description
1890-14MT-28 TIGER HTB TIMING BELT
Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 28MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material
Part #
1890-14MT-28
BDI #
20374248
Details
527.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1890-14MT-28/p/20374248
Your Price
$ 527.94 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile | Tiger Series
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 28MM Belt Width; Standard HTD Tooth Profile; 14MT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
74.409 Inch | 1890 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


