TIMKEN
TIMKEN
201-3M-200SL
TIMKEN TIMKEN
Description
201-3M-200SL SYNCHRO-COG BELT ; NON-RETURNABLE 101740108
Synchronous Belt; 3MM Pitch; 201MM Pitch Length; 200MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Part #
201-3M-200SL
BDI #
235262
Details
249.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/201-3M-200SL/p/235262
Your Price
$ 249.16 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.099
EAN
0785201974748
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
201-3M-200SL
Long Description
Synchronous Belt; 3MM Pitch; 201MM Pitch Length; 200MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
7.874 Inch | 200 Millimeter
Belt Pitch Length
7.913 Inch | 201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh