MEGADYNE GROUP
MEGADYNE GROUP
2400-8M-36
MEGADYNE GROUP MEGADYNE GROUP
Description
2400-8M-36 TIMING BELT ; 36MM W 8MM P 2400MM PITCH LG
Synchronous Belt; 8MM Pitch; 2400MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
2400-8M-36
BDI #
534256
Details
247.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2400-8M-36/p/534256
Your Price
$ 247.76 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.509
EAN
0746041240592
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
2400-8M-36
Long Description
Synchronous Belt; 8MM Pitch; 2400MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.417 Inch | 36 Millimeter
Belt Pitch Length
94.488 Inch | 2400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


