MEGADYNE GROUP
MEGADYNE GROUP
25AT10/1150
MEGADYNE GROUP MEGADYNE GROUP
Description
25AT10/1150 TIMING BELT ; 25MM W 10MM P 1150MM PITCH LG
Synchronous Belt; 10MM Pitch; 1150MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Part #
25AT10/1150
BDI #
534777
Details
167.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25AT10-1150/p/534777
Your Price
$ 167.07 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.184
EAN
0746041278069
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
25AT10/1150
Long Description
Synchronous Belt; 10MM Pitch; 1150MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
45.276 Inch | 1150 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


