MEGADYNE GROUP
MEGADYNE GROUP
25AT10/1630
MEGADYNE GROUP MEGADYNE GROUP
Description
25AT10/1630 METRIC TIMING BELT
Synchronous Belt; 10MM Pitch; 1630MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Part #
25AT10/1630
BDI #
20374944
Details
251.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25AT10-1630/p/20374944
Your Price
$ 251.93 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 10MM Pitch; 1630MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
64.173 Inch | 1630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


