MEGADYNE GROUP
MEGADYNE GROUP
25AT20/1000
MEGADYNE GROUP MEGADYNE GROUP
Description
25AT20/1000 TIMING BELT ; URETHANE KEVLAR
Synchronous Belt; 20MM Pitch; 1000MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
Part #
25AT20/1000
BDI #
20374946
Details
333.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25AT20-1000/p/20374946
Your Price
$ 333.85 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
AT20
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 20MM Pitch; 1000MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
39.37 Inch | 1000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


