HABASIT BELTING
HABASIT BELTING
25AT5-420J
HABASIT BELTING HABASIT BELTING
Description
25AT5-420J TIMING BELT
Synchronous Belt; 5MM Pitch; 420MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Series; Steel Tensile Material; Polyurethane Outer Material
Part #
25AT5-420J
BDI #
27456516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25AT5-420J/p/27456516
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.habasit.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 420MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Series; Steel Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 420MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Series; Steel Tensile Material; Polyurethane Outer Material