https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhRGMxTDJneU15OHhNRFF4T0RZMU56QXpOREkzTUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGQzMTg0NjliM2VjYzExY2MxNWQ5ZDZmNzc3YzQwZDg3NTBmMGMyOTYyNmZkZTg1MzU2OWM3YTk3ODRlMTgwMzU
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhRGMxTDJneU15OHhNRFF4T0RZMU56QXpOREkzTUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGQzMTg0NjliM2VjYzExY2MxNWQ5ZDZmNzc3YzQwZDg3NTBmMGMyOTYyNmZkZTg1MzU2OWM3YTk3ODRlMTgwMzU
MEGADYNE GROUP
MEGADYNE GROUP
25T10/1210DL
MEGADYNE GROUP MEGADYNE GROUP
Description
25T10/1210DL DOUBLE SIDED TIMING BELT ; 25MM W 10MM P 1210MM PITCH LG
Synchronous Belt; 10MM Pitch; 1210MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
25T10/1210DL
BDI #
534889
Details
145.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25T10-1210DL/p/534889
Your Price
$ 145.89 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.214
EAN
0746041300258
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
25T10/1210DL
Long Description
Synchronous Belt; 10MM Pitch; 1210MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
47.638 Inch | 1210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

