https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFEQTRMMmd6TXk4eE1EUXdPRGsxTVRnME1EYzVPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xiNDA1ZTdlMzBhNzkyNDZhYWQ5Y2ZjN2RlOGZiMGY1ZDEyOTE1YTMzYmUwMmI5MzYyMGNiNDUwOTkwOWMzMzc1
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFEQTRMMmd6TXk4eE1EUXdPRGsxTVRnME1EYzVPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xiNDA1ZTdlMzBhNzkyNDZhYWQ5Y2ZjN2RlOGZiMGY1ZDEyOTE1YTMzYmUwMmI5MzYyMGNiNDUwOTkwOWMzMzc1
GATES
GATES
285L050
GATES GATES
Description
285L050 TIMING BELT ; 3/8"CH PITCH 28-1/2" PITCH LEN
Synchronous Belt; 3/8 Inch Pitch; 28-1/2" Pitch Length; 1/2" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Part #
92572108
BDI #
1408372
Details
24.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/285L050/p/1408372
Your Price
$ 24.28 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.027
EAN
0072053564273
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
285L050
Manufacturer Internal Number
9257-2108
Weight / LBS
0.07
Long Description
Synchronous Belt; 3/8 Inch Pitch; 28-1/2" Pitch Length; 1/2" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Pitch Length
28.5 Inch | 723.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

