MEGADYNE GROUP
MEGADYNE GROUP
300S8M736
MEGADYNE GROUP MEGADYNE GROUP
Description
300S8M736 TIMING BELT ; 30MM W 8MM P 736MM PITCH LG
Synchronous Belt; 8MM Pitch; 736MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
300S8M736
BDI #
20374398
Details
114.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/300S8M736/p/20374398
Your Price
$ 114.22 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.13
EAN
0746041349332
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 736MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
28.976 Inch | 736 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


