MEGADYNE GROUP
MEGADYNE GROUP
312-3M-Z-SLV
MEGADYNE GROUP MEGADYNE GROUP
Description
312-3M-Z-SLV TIMING BELT SLEEVE ; HTB
Synchronous Belt; 3MM Pitch; 312MM Pitch Length; Standard HTD Tooth Profile; 3MF; Fiberglass Tensile Material; Rubber Outer Material
Part #
312-3M-Z-SLV
BDI #
24246343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/312-3M-Z-SLV/p/24246343
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041315450
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MF
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Curvilinear Tooth Profile | Fin Fan Z Twist
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
312-3M-Z-SLV
Long Description
Synchronous Belt; 3MM Pitch; 312MM Pitch Length; Standard HTD Tooth Profile; 3MF; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
12.283 Inch | 312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



