Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3304-14MX-90 HT500 https://www.bdiexpress.com/medias/INDDODBLTXXX-SYNC-MX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDd8aW1hZ2UvanBlZ3xhRGd6TDJnMVpDOHhNRFkxT1RJNU9EVXdPRGd6TUM5SlRrUkVUMFJDVEZSWVdGaGZVMWxPUTE5TldGOHpNREI0TXpBd0xtcHdad3wyM2UwZGUxNmQ4YmRmZTI3ZGUyODAzMDMzNzc1MjczMTVjNTcxNDA5OTllYWI3YjIyNGMwZWY1ZWYyMjE3NWRj
22266167 Drive Belts Synchronous Inch and Millimeter 

DODGE DODGE

3304-14MX-90 HT500

Description

3304-14MX-90 HT500 SYNCHRONOUS BELT

Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

142845

BDI #
22266167

Details

3406.26 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,406.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.33
EAN
0782477017322
Product Group - BDI
M02356
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142845
Weight / LBS
7.37
Long Description
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
3.543 Inch | 90 Millimeter
Belt Pitch Length
130.079 Inch | 3304 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh