

OPTIBELT
OPTIBELT
3360-14MFP-55
OPTIBELT OPTIBELT
Description
3360-14MFP-55 TIMING BELT ; NON-RETURNABLE 14MFP PROFILE CHLOROPRENE
Synchronous Belt; 14MM Pitch; 3360MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MFP; Fiberglass Tensile Material; Rubber Outer Material
Part #
3360-14MFP-55
BDI #
1064546
Details
1282.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3360-14MFP-55/p/1064546
Your Price
$ 1,282.61 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.864
EAN
4014486281873
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MFP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Fan Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3360-14MFP-55
Weight / LBS
4.11
Long Description
Synchronous Belt; 14MM Pitch; 3360MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MFP; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
132.283 Inch | 3360 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh