https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzB8aW1hZ2UvanBlZ3xhREEwTDJnNVppOHhNRE13TXprNE1UYzRNVEF5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVZFaGZNekF3ZURNd01DNXFjR2N8NDljMjAzZTkxYmY5NzYzYjBiZWViOTc1NTg4NjM4NzA3ZjliNTc3NTI5ZTIwYTFjOWMzYTk1NzFjMTBiOGQyNw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzB8aW1hZ2UvanBlZ3xhREEwTDJnNVppOHhNRE13TXprNE1UYzRNVEF5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVZFaGZNekF3ZURNd01DNXFjR2N8NDljMjAzZTkxYmY5NzYzYjBiZWViOTc1NTg4NjM4NzA3ZjliNTc3NTI5ZTIwYTFjOWMzYTk1NzFjMTBiOGQyNw
TIMKEN
TIMKEN
3400-20MPT-85
TIMKEN TIMKEN
Description
3400-20MPT-85 SYNCHRONOUS BELT ; PANTHER 101768998
Synchronous Belt; 20MM Pitch; 3400MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 20MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
3400-20MPT-85
BDI #
20656720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3400-20MPT-85/p/20656720
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.626
EAN
0033259120489
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3400-20MPT-85
Long Description
Synchronous Belt; 20MM Pitch; 3400MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 20MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
133.858 Inch | 3400 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

