MEGADYNE GROUP
MEGADYNE GROUP
358XL025US
MEGADYNE GROUP MEGADYNE GROUP
Description
358XL025US TIMING BELT ; URETHANE STEEL
Synchronous Belt; 1/5 Inch Pitch; 35.8" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Steel Tensile Material; Rubber Outer Material
Part #
358XL025US
BDI #
17107753
Details
31.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/358XL025US/p/17107753
Your Price
$ 31.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Steel
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 35.8" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Steel Tensile Material; Rubber Outer Material
Belt Pitch Length
35.8 Inch | 909.32 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh