TB WOODS
TB WOODS
3600-8M-20K
TB WOODS TB WOODS
Description
3600-8M-20K HTD BELT
Synchronous Belt; 8MM Pitch; 3600MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Kevlar Tensile Material; Rubber Outer Material
Part #
36008M20K
BDI #
19079598
Details
284.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3600-8M-20K/p/19079598
Your Price
$ 284.40 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.453
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.454
Long Description
Synchronous Belt; 8MM Pitch; 3600MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Kevlar Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
141.732 Inch | 3600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh