TIMKEN
TIMKEN
3668-14M-430SL
TIMKEN TIMKEN
Description
3668-14M-430SL SYNCHRO-COG BELT ; NON-RETURNABLE 101740014
Synchronous Belt; 14MM Pitch; 3668MM Pitch Length; 430MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
3668-14M-430SL
BDI #
235801
Details
7890.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3668-14M-430SL/p/235801
Your Price
$ 7,890.47 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
14.01
EAN
0785201980244
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3668-14M-430SL
Long Description
Synchronous Belt; 14MM Pitch; 3668MM Pitch Length; 430MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
16.929 Inch | 430 Millimeter
Belt Pitch Length
144.409 Inch | 3668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


