TB WOODS
TB WOODS
3800-20M-230
TB WOODS TB WOODS
Description
3800-20M-230 SYNCHRONOUS BELT
Synchronous Belt; 20MM Pitch; 3800MM Pitch Length; 230MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Part #
380020M230
BDI #
987353
Details
8450.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3800-20M-230/p/987353
Your Price
$ 8,450.37 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
22.65
EAN
0698672612982
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Belt; 20MM Pitch; 3800MM Pitch Length; 230MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
149.606 Inch | 3800 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

