TIMKEN
								TIMKEN
							
						
					3850-14M-40
				 
				TIMKEN TIMKEN
Description
						
                            
								3850-14M-40 SYNCHRO-COG BELT ; 101740015
Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	3850-14M-40
							BDI #
						
	                      	234043
							
						
Details
                    
                        768.09
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3850-14M-40/p/234043
						
		
		
		
				Your Price
				
						
							$ 768.09 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				1.368
					EAN
				0785201771682
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					14 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					14M
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					3850-14M-40
			Weight / LBS
				
					3.342
			Long Description
				
					Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
			Belt Width
				
					1.575 Inch | 40 Millimeter
			Belt Pitch Length
				
					151.575 Inch | 3850 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter