TIMKEN
TIMKEN
3850-14M-570SLF
TIMKEN TIMKEN
Description
3850-14M-570SLF SYNCHRONOUS DRIVE BELT ; NON-RETURNABLE AIR COOL HEAT EXCHANGE
Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 570MM Belt Width; Standard HTD Tooth Profile; 14MF; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
3850-14M-570SLF
BDI #
235052
Details
14069.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3850-14M-570SLF/p/235052
Your Price
$ 14,069.94 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.631
EAN
0785201900068
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MF
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Ultra Cord Tensile Member | Special Z Twist Cord Construction For Air-Cooled Heat Exchanger Application
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3850-14M-570SLF
Weight / LBS
56.06
Long Description
Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 570MM Belt Width; Standard HTD Tooth Profile; 14MF; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
22.441 Inch | 570 Millimeter
Belt Pitch Length
151.575 Inch | 3850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


