TIMKEN
TIMKEN
405-3M-450SL
TIMKEN TIMKEN
Description
405-3M-450SL SYNCHRO-COG BELT ; NON-RETURNABLE 101739566
Synchronous Belt; 3MM Pitch; 405MM Pitch Length; 450MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Part #
405-3M-450SL
BDI #
235320
Details
739.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/405-3M-450SL/p/235320
Your Price
$ 739.69 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.448
EAN
0785201975264
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
405-3M-450SL
Long Description
Synchronous Belt; 3MM Pitch; 405MM Pitch Length; 450MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
15.945 Inch | 405 Millimeter
Belt Width
17.717 Inch | 450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


