GATES
GATES
42 T20 1460 WELDED
GATES GATES
Description
GATES 42 T20 1460 WELDED
Synchronous Belt; 20MM Pitch; 1460MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; T20; Steel Tensile Material; Polyurethane Outer Material
Part #
42 T20 1460 WELDED
BDI #
24951980
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/42-T20-1460-WELDED/p/24951980
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.8
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
T20
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile | Welded
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 20MM Pitch; 1460MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; T20; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.654 Inch | 42 Millimeter
Belt Pitch Length
57.48 Inch | 1460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


