TB WOODS
TB WOODS
4200-20M-230K
TB WOODS TB WOODS
Description
4200-20M-230K HTD BELT
Synchronous Belt; 20MM Pitch; 4200MM Pitch Length; 230MM Belt Width; Standard HTD Tooth Profile; 20M; Kevlar Tensile Material; Rubber Outer Material
Part #
420020M230K
BDI #
19079640
Details
9116.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4200-20M-230K/p/19079640
Your Price
$ 9,116.07 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
14.36
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
14.392
Long Description
Synchronous Belt; 20MM Pitch; 4200MM Pitch Length; 230MM Belt Width; Standard HTD Tooth Profile; 20M; Kevlar Tensile Material; Rubber Outer Material
Belt Width
9.055 Inch | 230 Millimeter
Belt Pitch Length
165.354 Inch | 4200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh