

GATES
GATES
4600-20M-340
GATES GATES
Description
4600-20M-340 TIMING BELT ; 4600MM L 20MM P 340MM
Synchronous Belt; 20MM Pitch; 4600MM Pitch Length; 340MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Part #
92930766
BDI #
1107097
Details
15507.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4600-20M-340/p/1107097
Your Price
$ 15,507.11 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
19.98
EAN
0072053624250
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4600-20M-340
Manufacturer Internal Number
9293-0766
Weight / LBS
43
Long Description
Synchronous Belt; 20MM Pitch; 4600MM Pitch Length; 340MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
13.386 Inch | 340 Millimeter
Belt Pitch Length
181.102 Inch | 4600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh