TB WOODS
TB WOODS
5320-14M-40K
TB WOODS TB WOODS
Description
5320-14M-40K HTD BELT
Synchronous Belt; 14MM Pitch; 5320MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Kevlar Tensile Material; Rubber Outer Material
Part #
532014M40K
BDI #
19079659
Details
1599.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5320-14M-40K/p/19079659
Your Price
$ 1,599.86 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.084
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
2.088
Long Description
Synchronous Belt; 14MM Pitch; 5320MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
209.449 Inch | 5320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


