TIMKEN
								TIMKEN
							
						
					570-3M-15
				 
				TIMKEN TIMKEN
Description
						
                            
								570-3M-15 SYNCHRO-COG BELT ; 101740234
Synchronous Belt; 3MM Pitch; 570MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	570-3M-15
							BDI #
						
	                      	232155
							
						
Details
                    
                        29.47
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/570-3M-15/p/232155
						
		
		
		
				Your Price
				
						
							$ 29.47 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				0.021
					EAN
				0033259396921
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					3 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					3M
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					570-3M-15
			Long Description
				
					Synchronous Belt; 3MM Pitch; 570MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
			Belt Width
				
					0.591 Inch | 15 Millimeter
			Belt Pitch Length
				
					22.441 Inch | 570 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

