TIMKEN
TIMKEN
590-5M-15
TIMKEN TIMKEN
Description
590-5M-15 SYNCHRO-COG BELT ; 101740468
Synchronous Belt; 5MM Pitch; 590MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
590-5M-15
BDI #
232691
Details
35.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/590-5M-15/p/232691
Your Price
$ 35.48 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.036
EAN
0033259420008
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
590-5M-15
Long Description
Synchronous Belt; 5MM Pitch; 590MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
23.228 Inch | 590 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


