

MEGADYNE GROUP
MEGADYNE GROUP
600-8MS-50
MEGADYNE GROUP MEGADYNE GROUP
Description
600-8MS-50 TIMING BELT ; 50MM W 8MM P 600MM PITCH LG
Synchronous Belt; 8MM Pitch; 600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MS; Fiberglass Tensile Material; Rubber Outer Material
Part #
600-8MS-50
BDI #
24250992
Details
143.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/600-8MS-50/p/24250992
Your Price
$ 143.42 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041362690
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MS
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Silver Type
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MS; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
23.622 Inch | 600 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh