MEGADYNE GROUP
MEGADYNE GROUP
600S4.5M279
MEGADYNE GROUP MEGADYNE GROUP
Description
600S4.5M279 SUPER TORQUE TIMING BELT
Synchronous Belt; 4.5MM Pitch; 279MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
600S4.5M279
BDI #
20374576
Details
98.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/600S4-5M279/p/20374576
Your Price
$ 98.21 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
4.5 MM
Tooth Profile
Standard HTD
Belt Series
S4.5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 4.5MM Pitch; 279MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
10.984 Inch | 279 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


