https://www.bdiexpress.com/medias/INDGATBELTXX-SYNC-PG-HTD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1MHxpbWFnZS9qcGVnfGFHRTRMMmcwTUM4eE1EUXdPRGsxTVRRME56VTRNaTlKVGtSSFFWUkNSVXhVV0ZoZlUxbE9RMTlRUjE5SVZFUmZNekF3ZURNd01DNXFjR2N8ODQwNmUzOTg0NjRmNTUxNGU1NzM5OTU4YjljOWQ1YzBjZDI4ZjliOWMwYzFmNTk5ZDBjM2VhNzlhOTYyZDUwZg
https://www.bdiexpress.com/medias/INDGATBELTXX-SYNC-PG-HTD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1MHxpbWFnZS9qcGVnfGFHRTRMMmcwTUM4eE1EUXdPRGsxTVRRME56VTRNaTlKVGtSSFFWUkNSVXhVV0ZoZlUxbE9RMTlRUjE5SVZFUmZNekF3ZURNd01DNXFjR2N8ODQwNmUzOTg0NjRmNTUxNGU1NzM5OTU4YjljOWQ1YzBjZDI4ZjliOWMwYzFmNTk5ZDBjM2VhNzlhOTYyZDUwZg
GATES
GATES
606-3M-9
GATES GATES
Description
606-3M-09 TIMING BELT ; 606MM L 3MM P 9MM
Synchronous Belt; 3MM Pitch; 606MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Part #
92932266
BDI #
1111403
Details
26.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/606-3M-9/p/1111403
Your Price
$ 26.60 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0072053893007
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
606-3M-09
Manufacturer Internal Number
9293-2266
Weight / LBS
0.04
Long Description
Synchronous Belt; 3MM Pitch; 606MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
23.858 Inch | 606 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

