GATES
GATES
608-8M-30
GATES GATES
Description
608-8M-30 TIMIMG BELT ; NON-RETURNABLE
Synchronous Belt; 8MM Pitch; 608MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
929340030
BDI #
1408680
Details
75.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/608-8M-30/p/1408680
Your Price
$ 75.85 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.113
EAN
0770075538783
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGTC
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.119
Long Description
Synchronous Belt; 8MM Pitch; 608MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
23.937 Inch | 608 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


