MEGADYNE GROUP
MEGADYNE GROUP
60S4.5M338
MEGADYNE GROUP MEGADYNE GROUP
Description
60S4.5M338 TIGER HTB TIMING BELT
Synchronous Belt; 4.5MM Pitch; 338MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
60S4.5M338
BDI #
20374580
Details
11.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/60S4-5M338/p/20374580
Your Price
$ 11.16 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
4.5 MM
Tooth Profile
Standard HTD
Belt Series
S4.5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 4.5MM Pitch; 338MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
13.307 Inch | 338 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh