TB WOODS
TB WOODS
61-CCB-142
TB WOODS TB WOODS
Description
61-CCB-142 SYNCHRONOUS BELT
Synchronous Belt; 1 Inch Pitch; 61" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Steel Tensile Material; Rubber Outer Material
Part #
61CCB142
BDI #
985580
Details
388.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/61-CCB-142/p/985580
Your Price
$ 388.74 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.906
EAN
0698672850209
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1 Inch
Tooth Profile
Standard Timing
Belt Series
CCB
Tensile Material
Steel
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Cotton Cleaner
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
61CCB142
Manufacturer Internal Number
61CCB142
Weight / LBS
2
Long Description
Synchronous Belt; 1 Inch Pitch; 61" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Steel Tensile Material; Rubber Outer Material
Belt Pitch Length
61 Inch | 1549.4 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh