Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

612XL025 https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFEQTRMMmd6TXk4eE1EUXdPRGsxTVRnME1EYzVPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xiNDA1ZTdlMzBhNzkyNDZhYWQ5Y2ZjN2RlOGZiMGY1ZDEyOTE1YTMzYmUwMmI5MzYyMGNiNDUwOTkwOWMzMzc1
1111449 Drive Belts Synchronous Inch and Millimeter 

GATES GATES

612XL025

Description

612XL025 TIMING BELT ; NON-RETURNABLE POWERGRIP

Synchronous Belt; 1/5 Inch Pitch; 61.2" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material

Part #

612XL025

BDI #
1111449

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.02
EAN
0072053938906
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
612XL025
Manufacturer Internal Number
9257-8142
Weight / LBS
0.05
Long Description
Synchronous Belt; 1/5 Inch Pitch; 61.2" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
61.2 Inch | 1554.48 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh