

GATES
GATES
612XL037
GATES GATES
Description
612XL037 TIMING BELT ; POWERGRIP
Synchronous Belt; 1/5 Inch Pitch; 61.2" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
92578342
BDI #
1111450
Details
29.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/612XL037/p/1111450
Your Price
$ 29.47 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.04
EAN
0072053723236
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
612XL037
Manufacturer Internal Number
9257-8342
Weight / LBS
0.08
Long Description
Synchronous Belt; 1/5 Inch Pitch; 61.2" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
61.2 Inch | 1554.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh