Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6160-14MGT-55 https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-GT4-9579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhR1k1TDJnM1lpOHhNRGN4TURJd016UTJOVGMxT0M5SlRrUkhRVlJDVEZSWVdGZ3RVMWxPUTE5SFZEUmZPVFUzT1Y4ek1EQjRNekF3TG1wd1p3fDkzNjdiMmZiYTI3YzZhMjEzNTI0ZDM0N2EzMzlmMDIwZmU1OTg5YTUwNDY3YjA1MmQyMGNhN2JlYjg1MzNkN2M
1111483 Drive Belts Synchronous Inch and Millimeter 

GATES GATES

6160-14MGT-55

Description

6160-14MGT-55 TIMING BELT ; 6160MM L 14MM 55MM TW

Synchronous Belt; 14MM Pitch; 6160MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material

Part #

95790201

BDI #
1111483

Details

2417.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,417.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.12
EAN
0770075792154
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6160-14MGT-55
Manufacturer Internal Number
9207-0201
Weight / LBS
9.5
Long Description
Synchronous Belt; 14MM Pitch; 6160MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
242.52 Inch | 6160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh