https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-GT4-9579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhR1k1TDJnM1lpOHhNRGN4TURJd016UTJOVGMxT0M5SlRrUkhRVlJDVEZSWVdGZ3RVMWxPUTE5SFZEUmZPVFUzT1Y4ek1EQjRNekF3TG1wd1p3fDkzNjdiMmZiYTI3YzZhMjEzNTI0ZDM0N2EzMzlmMDIwZmU1OTg5YTUwNDY3YjA1MmQyMGNhN2JlYjg1MzNkN2M
                
                https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-GT4-9579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhR1k1TDJnM1lpOHhNRGN4TURJd016UTJOVGMxT0M5SlRrUkhRVlJDVEZSWVdGZ3RVMWxPUTE5SFZEUmZPVFUzT1Y4ek1EQjRNekF3TG1wd1p3fDkzNjdiMmZiYTI3YzZhMjEzNTI0ZDM0N2EzMzlmMDIwZmU1OTg5YTUwNDY3YjA1MmQyMGNhN2JlYjg1MzNkN2M
                
					
						
									GATES
								GATES
							
						
					6160-14MGT-85
				 
				GATES GATES
Description
						
                            
								6160-14MGT-85 TIMING BELT
Synchronous Belt; 14MM Pitch; 6160MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	95790202
							BDI #
						
	                      	1111484
							
						
Details
                    
                        3156.11
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/6160-14MGT-85/p/1111484
						
		
		
		
				Your Price
				
						
							$ 3,156.11 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				4.82
					EAN
				0770075792161
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					14 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					14MGT
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Other Features
				
					Poly Chain | Power Grip GT
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.gates.com
			Manufacturer Item Number
				
					6160-14MGT-85
			Manufacturer Internal Number
				
					9207-0202
			Weight / LBS
				
					13.76
			Long Description
				
					Synchronous Belt; 14MM Pitch; 6160MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					242.52 Inch | 6160 Millimeter
			Belt Width
				
					3.346 Inch | 85 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
