https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CCB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDN8aW1hZ2UvanBlZ3xhRE0zTDJoaVl5OHhNREUyTkRRMU5URTNPREkzTUM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFEwSmZNekF3V0RNd01DNXFjR2N8NWVkNmQ2MjBiMDFlM2FhMWU1YTI1YmNhOTcxYTFjNzg0MGVhMTM2ODJiNjYzYzRkMDNlMTQ4ZTg0YzA1ZmIxZQ
https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CCB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDN8aW1hZ2UvanBlZ3xhRE0zTDJoaVl5OHhNREUyTkRRMU5URTNPREkzTUM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFEwSmZNekF3V0RNd01DNXFjR2N8NWVkNmQ2MjBiMDFlM2FhMWU1YTI1YmNhOTcxYTFjNzg0MGVhMTM2ODJiNjYzYzRkMDNlMTQ4ZTg0YzA1ZmIxZQ
TIMKEN
TIMKEN
61CCB142
TIMKEN TIMKEN
Description
61CCB142 SYNCHRONOUS BELT ; COTTON DRIVE 101736006
Synchronous Belt; 1 Inch Pitch; 61.07" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
61CCB142
BDI #
234318
Details
342.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/61CCB142/p/234318
Your Price
$ 342.73 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.907
EAN
0785201843082
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1 Inch
Tooth Profile
Standard Timing
Belt Series
CCB
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Cotton Cleaner Drive Belt | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2
Long Description
Synchronous Belt; 1 Inch Pitch; 61.07" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
61.07 Inch | 1551.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

