CONTINENTAL
CONTINENTAL
61CCB142F
CONTINENTAL CONTINENTAL
Description
61CCB142F COTTON CLEANER BELT ; NON-RETURNABLE CC HEXAGONAL
Synchronous Belt; 1 Inch Pitch; 61" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Steel Tensile Material; Rubber Outer Material
Part #
20140110
BDI #
24553703
Details
440.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/61CCB142F/p/24553703
Your Price
$ 440.49 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.64
Product Group - BDI
M02356
Belt Style
Synchronous
Belt Pitch
1 Inch
Tooth Profile
Standard Timing
Belt Series
CCB
Tensile Material
Steel
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti Cotton Cleaner
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20140110
Weight / LBS
1.416
Long Description
Synchronous Belt; 1 Inch Pitch; 61" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Steel Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
61 Inch | 1549.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh