GATES
GATES
61CCB142K
GATES GATES
Description
61CCB142K TIMING BELT
Synchronous Belt; 1 Inch Pitch; 61" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Kevlar Tensile Material; Rubber Outer Material
Part #
61CCB142K
BDI #
1111489
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/61CCB142K/p/1111489
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.61
EAN
0770075169321
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1 Inch
Tooth Profile
Standard Timing
Belt Series
CCB
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Cotton Cleaner
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.608
Long Description
Synchronous Belt; 1 Inch Pitch; 61" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
61 Inch | 1549.4 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


