https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFEQTRMMmd6TXk4eE1EUXdPRGsxTVRnME1EYzVPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xiNDA1ZTdlMzBhNzkyNDZhYWQ5Y2ZjN2RlOGZiMGY1ZDEyOTE1YTMzYmUwMmI5MzYyMGNiNDUwOTkwOWMzMzc1
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFEQTRMMmd6TXk4eE1EUXdPRGsxTVRnME1EYzVPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xiNDA1ZTdlMzBhNzkyNDZhYWQ5Y2ZjN2RlOGZiMGY1ZDEyOTE1YTMzYmUwMmI5MzYyMGNiNDUwOTkwOWMzMzc1
GATES
GATES
61MXL012
GATES GATES
Description
61MXL012 TIMING BELT ; POWERGRIP
Synchronous Belt; 2/25 Inch Pitch; 6.1" Pitch Length; 1/8" Belt Width; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material
Part #
92570142
BDI #
1111490
Details
5.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/61MXL012/p/1111490
Your Price
$ 5.50 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0072053893083
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2/25 Inch
Tooth Profile
Standard Timing
Belt Series
MXL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
61MXL012
Manufacturer Internal Number
9257-0142
Weight / LBS
0.01
Long Description
Synchronous Belt; 2/25 Inch Pitch; 6.1" Pitch Length; 1/8" Belt Width; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.125 Inch | 3.175 Millimeter
Belt Pitch Length
6.1 Inch | 154.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

