

GATES
GATES
6200-20M-115
GATES GATES
Description
6200-20M-115 TIMING BELT ; 6200MM L 20MM P 115MM
Synchronous Belt; 20MM Pitch; 6200MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Part #
92930712
BDI #
1111493
Details
4807.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/6200-20M-115/p/1111493
Your Price
$ 4,807.03 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
9.11
EAN
0072053446241
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6200-20M-115
Manufacturer Internal Number
9293-0712
Weight / LBS
20
Long Description
Synchronous Belt; 20MM Pitch; 6200MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
4.528 Inch | 115 Millimeter
Belt Pitch Length
244.094 Inch | 6200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh