https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MGT3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzh8aW1hZ2UvanBlZ3xhR1F4TDJoak5TOHhNRFU0TnpFM05ESXdOelV4T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlIxUXpYek13TUhnek1EQXVhbkJufGI5OWZkNTlmMmY5NmE2MTRkZWQxZTNjNjkyNzFkOGVjMGFjYTcyYWY5ODQ2YmY2NTUxYmE0OTU2N2U5Y2I4NGU
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MGT3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzh8aW1hZ2UvanBlZ3xhR1F4TDJoak5TOHhNRFU0TnpFM05ESXdOelV4T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlIxUXpYek13TUhnek1EQXVhbkJufGI5OWZkNTlmMmY5NmE2MTRkZWQxZTNjNjkyNzFkOGVjMGFjYTcyYWY5ODQ2YmY2NTUxYmE0OTU2N2U5Y2I4NGU
GATES
GATES
621-3MGT-15
GATES GATES
Description
621-3MGT-15 TIMING BELT
Synchronous Belt; 3MM Pitch; 621MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
621-3MGT-15
BDI #
1111499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/621-3MGT-15/p/1111499
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.022
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.022
Long Description
Synchronous Belt; 3MM Pitch; 621MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
24.449 Inch | 621 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

