https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CCB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDN8aW1hZ2UvanBlZ3xhRE0zTDJoaVl5OHhNREUyTkRRMU5URTNPREkzTUM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFEwSmZNekF3V0RNd01DNXFjR2N8NWVkNmQ2MjBiMDFlM2FhMWU1YTI1YmNhOTcxYTFjNzg0MGVhMTM2ODJiNjYzYzRkMDNlMTQ4ZTg0YzA1ZmIxZQ
                
                https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-CCB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDN8aW1hZ2UvanBlZ3xhRE0zTDJoaVl5OHhNREUyTkRRMU5URTNPREkzTUM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5RFEwSmZNekF3V0RNd01DNXFjR2N8NWVkNmQ2MjBiMDFlM2FhMWU1YTI1YmNhOTcxYTFjNzg0MGVhMTM2ODJiNjYzYzRkMDNlMTQ4ZTg0YzA1ZmIxZQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					63CCB165
				 
				TIMKEN TIMKEN
Description
						
                            
								63CCB165 SYNCHRONOUS BELT ; COTTON DRIVE 101736007
Synchronous Belt; 1 Inch Pitch; 63" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Non Aramid Fiber Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	63CCB165
							BDI #
						
	                      	234319
							
						
Details
                    
                        349.67
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/63CCB165/p/234319
						
		
		
		
				Your Price
				
						
							$ 349.67 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				0.953
					EAN
				0785201844683
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					1 Inch
			Tooth Profile
				
					Standard Timing
			Belt Series
				
					CCB
			Tensile Material
				
					Non Aramid Fiber
			Outer Material
				
					Rubber
			Inch - Metric
				
					Inch
			Other Features
				
					Cotton Cleaner Drive Belt | Ultra-Cord Tensile Member
			Category - BDI
				
					Drive Belt Synchronous Inch
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					2.1
			Long Description
				
					Synchronous Belt; 1 Inch Pitch; 63" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; CCB; Non Aramid Fiber Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					63 Inch | 1600.2 Millimeter
			Belt Width
				
					1.5 Inch | 38.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
