MEGADYNE GROUP
MEGADYNE GROUP
6T2/288
MEGADYNE GROUP MEGADYNE GROUP
Description
6T2/288 TIMING BELT ; URETHANE KEVLAR
Synchronous Belt; 2MM Pitch; 288MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; T2; Steel Tensile Material; Polyurethane Outer Material
Part #
6T2/288
BDI #
20375136
Details
17.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/6T2-288/p/20375136
Your Price
$ 17.27 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
T2
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 2MM Pitch; 288MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; T2; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Pitch Length
11.339 Inch | 288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


