

GATES
GATES
700XXH200
GATES GATES
Description
700XXH200 TIMING BELT ; POWERGRIP
Synchronous Belt; 1-1/4 Inch Pitch; 70" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material
Part #
92575100
BDI #
1114338
Details
618.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/700XXH200/p/1114338
Your Price
$ 618.55 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.81
EAN
0072053233261
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1-1/4 Inch
Tooth Profile
Standard Timing
Belt Series
XXH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
700XXH200
Manufacturer Internal Number
9257-5100
Weight / LBS
4.19
Long Description
Synchronous Belt; 1-1/4 Inch Pitch; 70" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
70 Inch | 1778 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh